
- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Cover/Compensation Ring/Plate Required | No |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Spring Material | Carbon Steel Garter |
Inch/Metric | Metric |
Case Construction | Steel Case w/Inner Case |
Lip Material | Nitrile |
Construction | HDS1 |
Shaft Dia. | 342.9 mm |
Lip Style | Internal |
Pressure | 10 psi |
Seal Design | Bonded Design |
Temperature Range [Min] | -40 °F |
Lip Type | Non-Split |
Temperature Range [Max] | 250 °F |
Seal Application | General Purpose |
Housing Bore Dia. | 381 mm |
Weight | 5.411 LB |
EAN or UPC | 85311122061 |
