- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 382.72 mm Housing Bore Diameter
- 18.389 mm Width
| Housing Bore Dia. | 382.72 mm |
| Lip Type | Split |
| Shaft Dia. | 342.9 mm |
| Inch/Metric | Metric |
| Weight | 1.4 LB |
| EAN or UPC | 85311476652 |
| Housing Bore Dia. | 382.72 mm |
| Lip Type | Split |
| Shaft Dia. | 342.9 mm |
| Inch/Metric | Metric |
| Weight | 1.4 LB |
| EAN or UPC | 85311476652 |