- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 342.9 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 368.3 mm |
| Lip Type | Split |
| Weight | 2.69 LB |
| EAN or UPC | 85311231916 |
| Shaft Dia. | 342.9 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 368.3 mm |
| Lip Type | Split |
| Weight | 2.69 LB |
| EAN or UPC | 85311231916 |