- Radial Shaft Seal
- 34 mm Shaft Diameter
- 54 mm Housing Bore Diameter
- 8.992 mm Width
description
- Dual lip design without inner cases.
| Inch/Metric | Metric |
| Housing Bore Dia. | 54 mm |
| Seal Application | Light Dirt Exclusion |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal / External |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 300 °F |
| Pressure | 10 psi |
| Construction | HMSA92 |
| Spring Material | Carbon Steel Garter |
| Lip Material | Polyacrylate |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Shaft Dia. | 34 mm |
| Seal Design | Assembled Design |
| Weight | 0.094 LB |
| EAN or UPC | 85311012294 |

