- Radial Shaft Seal
- 340 mm Shaft Diameter
- 400 mm Housing Bore Diameter
- 27.79 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 340 mm |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Housing Bore Dia. | 400 mm |
| Lip Style | Internal |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.918 LB |
| EAN or UPC | 85311121941 |

