- Radial Shaft Seal
- 339.73 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Housing Bore Dia. | 406.4 mm |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Shaft Dia. | 339.73 mm |
| Lip Style | Internal |
| Weight | 5.991 LB |
| EAN or UPC | 85311121873 |

