- Radial Shaft Seal
- 339.73 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Lip Style | Internal |
| Housing Bore Dia. | 393.7 mm |
| Shaft Dia. | 339.73 mm |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Weight | 5.844 LB |
| EAN or UPC | 85311121859 |

