- Radial Shaft Seal
- 339.73 mm Shaft Diameter
- 390.53 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 339.73 mm |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 390.53 mm |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.801 LB |
| EAN or UPC | 85311121835 |

