- Radial Shaft Seal
- 338.15 mm Shaft Diameter
- 378.129 mm Housing Bore Diameter
- 15.875 mm Width
| Housing Bore Dia. | 378.129 mm |
| Shaft Dia. | 338.15 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 2.188 LB |
| EAN or UPC | 85311474139 |
| Housing Bore Dia. | 378.129 mm |
| Shaft Dia. | 338.15 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 2.188 LB |
| EAN or UPC | 85311474139 |