- Radial Shaft Seal
- 338.15 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Housing Bore Dia. | 393.7 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 338.15 mm |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Weight | 5.844 LB |
| EAN or UPC | 85311121705 |

