- Radial Shaft Seal
- 338.15 mm Shaft Diameter
- 392.13 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 392.13 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Shaft Dia. | 338.15 mm |
| Weight | 5.821 LB |
| EAN or UPC | 85311121699 |

