- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 400.05 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 336.55 mm |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 400.05 mm |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 5.921 LB |
| EAN or UPC | 85311121606 |

