- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 390.53 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 390.53 mm |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Shaft Dia. | 336.55 mm |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Weight | 5.804 LB |
| EAN or UPC | 85311121576 |

