- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 387.35 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 336.55 mm |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Housing Bore Dia. | 387.35 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Weight | 5.774 LB |
| EAN or UPC | 85311121514 |

