
- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 387.35 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Spring Material | Carbon Steel Garter |
Lip Material | Nitrile |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 336.55 mm |
Pressure | 10 psi |
Construction | HDS1 |
Inch/Metric | Metric |
Housing Bore Dia. | 387.35 mm |
Seal Design | Bonded Design |
Temperature Range [Min] | -40 °F |
Lip Type | Non-Split |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Case Construction | Steel Case w/Inner Case |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | No |
Weight | 5.774 LB |
EAN or UPC | 85311121477 |
