- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 391.236 mm Housing Bore Diameter
- 19.659 mm Width
| Housing Bore Dia. | 391.236 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 336.55 mm |
| Lip Type | Split |
| Weight | 1.843 LB |
| EAN or UPC | 85311465144 |
| Housing Bore Dia. | 391.236 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 336.55 mm |
| Lip Type | Split |
| Weight | 1.843 LB |
| EAN or UPC | 85311465144 |