- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 384.18 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 384.18 mm |
| Shaft Dia. | 336.55 mm |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Weight | 5.734 LB |
| EAN or UPC | 85311121460 |

