- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 336.55 mm |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 381 mm |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Weight | 5.411 LB |
| EAN or UPC | 85311121453 |

