- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 381.203 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 336.55 mm |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/4 Adjustable Lugs |
| Construction | HDS3 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 381.203 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Weight | 3.016 LB |
| EAN or UPC | 85311121439 |

