- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 377.83 mm Housing Bore Diameter
- 23.83 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 336.55 mm |
| Housing Bore Dia. | 377.83 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Temperature Range [Max] | 225 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Weight | 5.371 LB |
| EAN or UPC | 85311121415 |

