- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 377.83 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 336.55 mm |
| Housing Bore Dia. | 377.83 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Weight | 5.371 LB |
| EAN or UPC | 85311121385 |

