
- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 374.65 mm Housing Bore Diameter
- 15.88 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Shaft Dia. | 336.55 mm |
Cover/Compensation Ring/Plate Required | Yes |
Construction | HS8 |
Inch/Metric | Metric |
Housing Bore Dia. | 374.65 mm |
Seal Application | General Purpose |
Seal Design | Assembled Design |
Lip Material | Nitrile |
Case Construction | All Rubber w/Spring |
Spring Material | Stainless Steel |
Temperature Range [Max] | 250 °F |
Lip Type | Split |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Lip Style | Internal |
Weight | 3.121 LB |
EAN or UPC | 85311121286 |
