- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 374.65 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 374.65 mm |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Lip Material | Fluoroelastomer - Viton |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 336.55 mm |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Weight | 5.341 LB |
| EAN or UPC | 85311121262 |

