- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 374.65 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 336.55 mm |
| Housing Bore Dia. | 374.65 mm |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.341 LB |
| EAN or UPC | 85311121248 |

