- Radial Shaft Seal
- 1320.01 mm Shaft Diameter
- 1380.49 mm Housing Bore Diameter
- 37.998 mm Width
| Housing Bore Dia. | 1380.49 mm |
| Shaft Dia. | 1320.01 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 30.982 LB |
| EAN or UPC | 85311479370 |
| Housing Bore Dia. | 1380.49 mm |
| Shaft Dia. | 1320.01 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 30.982 LB |
| EAN or UPC | 85311479370 |