- Radial Shaft Seal
- 1320 mm Shaft Diameter
- 1380 mm Housing Bore Diameter
- 29 mm Width
| Housing Bore Dia. | 1380 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 1320 mm |
| Inch/Metric | Metric |
| Weight | 21.844 LB |
| EAN or UPC | 85311456807 |
| Housing Bore Dia. | 1380 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 1320 mm |
| Inch/Metric | Metric |
| Weight | 21.844 LB |
| EAN or UPC | 85311456807 |