- Radial Shaft Seal
- 334.975 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 31.75 mm Width
| Shaft Dia. | 334.975 mm |
| Housing Bore Dia. | 368.3 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 5.261 LB |
| EAN or UPC | 85311278690 |
| Shaft Dia. | 334.975 mm |
| Housing Bore Dia. | 368.3 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 5.261 LB |
| EAN or UPC | 85311278690 |