- 90 mm ID x 190 mm OD x 45 mm Wide
- Open
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Contact Angle | N/A |
| Seal Type | Unsealed |
| Enclosure | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Self-Aligning |
| Lubricant | Oil Preservative |
| icNumber | 7702852 |
| Precision | Standard |
| Outer Ring Width | 45 mm |
| Locking Device | No Locking Device |
| Bearing Design | Self-Aligning |
| Inner Ring Width | 45 mm |
| Material | Steel |
| Cage Type | Metal |
| Inch/Metric | Metric Bore |
| Seal Material | None |
| I.D. | 90 mm |
| Cage Material | Steel |
| Rows of Balls | Double |
| Preload Level | None |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| O.D. | 190 mm |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Origin | Double Row Self-Aligning |
| Bore Type | Round Bore |
| Weight | 12.864 LB |
| EAN or UPC | 7316576605635 |

