- Radial Shaft Seal
- 333.38 mm Shaft Diameter
- 384.18 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 384.18 mm |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Shaft Dia. | 333.38 mm |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 5.734 LB |
| EAN or UPC | 85311121156 |

