- Radial Shaft Seal
- 130 mm Shaft Diameter
- 170 mm Housing Bore Diameter
- 13 mm Width
| Shaft Dia. | 130 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 170 mm |
| Weight | 0.719 LB |
| EAN or UPC | 7316579046367 |
| Shaft Dia. | 130 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 170 mm |
| Weight | 0.719 LB |
| EAN or UPC | 7316579046367 |