- Radial Shaft Seal
- 130 mm Shaft Diameter
- 160 mm Housing Bore Diameter
- 12 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 130 mm |
| Housing Bore Dia. | 160 mm |
| Weight | 0.383 LB |
| EAN or UPC | 7316579046312 |
| Inch/Metric | Metric |
| Shaft Dia. | 130 mm |
| Housing Bore Dia. | 160 mm |
| Weight | 0.383 LB |
| EAN or UPC | 7316579046312 |