
- Self-Aligning Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
Width | 0.59 in, 15 mm |
Material | Bearing Steel |
Bearing Type | Self-Aligning |
Weight | 0.395 LB |
EAN or UPC | 7316571131535 |

Width | 0.59 in, 15 mm |
Material | Bearing Steel |
Bearing Type | Self-Aligning |
Weight | 0.395 LB |
EAN or UPC | 7316571131535 |