- Self-Aligning Bearing
- 5.91 in Inner Diameter
- 8.86 in Outer Diameter
- 2.2 in Width
- Bearing Steel Material
| O.D. | 8.86 in, 225 mm |
| Inch/Metric | Metric |
| Bearing Type | Self-Aligning |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| I.D. | 5.91 in, 150 mm |
| Outer Ring Width | 2.2 in, 56 mm |
| Material | Bearing Steel |
| Width | 2.2 in, 56 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.2 in, 56 mm |
| Weight | 16.859 LB |
| EAN or UPC | 7316571593869 |

