- Self-Aligning Bearing
- 0.67 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Radial Internal Clearance | C2 |
| Bearing Design | Self-Aligning |
| Outer Ring Width | 0.51 in, 13 mm |
| Bore Type | Cylindrical |
| Bearing Type | Self-Aligning |
| O.D. | 1.85 in, 47 mm |
| Precision | Medium |
| I.D. | 0.67 in, 17 mm |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Cage Material | Brass |
| Seal Type | Unsealed |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Seal Material | None |
| Width | 0.55 in, 14 mm |
| Precision Level | Medium Precision (ABEC 3) |
| Cage Type | Metal |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.55 in, 14 mm |
| Lubricant | Oil Preservative |
| Contact Angle | N/A |
| Origin | Double Row Self-Aligning |
| Material | Bearing Steel |
| Weight | 0.304 LB |
| EAN or UPC | 7316570016734 |

