- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Pressure | 15 psi |
| Shaft Dia. | 330.2 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDSA1 |
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Housing Bore Dia. | 406.4 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Dual Lip w/One Spring |
| Weight | 6.791 LB |
| EAN or UPC | 85311121118 |

