- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 368.3 mm |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 330.2 mm |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDSA1 |
| Weight | 5.991 LB |
| EAN or UPC | 85311121064 |

