- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 23.83 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 330.2 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 381 mm |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Weight | 5.411 LB |
| EAN or UPC | 85311120999 |

