- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Shaft Dia. | 330.2 mm |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temp Description | w/4 Lugs |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Housing Bore Dia. | 381 mm |
| Weight | 5.691 LB |
| EAN or UPC | 85311120944 |

