
- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Seal Application | General Purpose |
Pressure | 15 psi |
Seal Design | Molded Design |
Inch/Metric | Metric |
Construction | HDS3 |
Shaft Dia. | 330.2 mm |
Housing Bore Dia. | 381 mm |
Temperature Range [Max] | 250 °F |
Lip Type | Single Lip w/Spring |
Spring Material | Carbon Steel Garter |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Duralip (Carboxylated Nitrile) |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Temp Description | w/4 Adjustable Lugs |
Case Construction | Steel Case w/Inner Case |
Weight | 5.411 LB |
EAN or UPC | 85311120913 |
