
- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 381 mm Housing Bore Diameter
- 15.88 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Temperature Range [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | Yes |
Spring Material | Stainless Steel Garter |
Housing Bore Dia. | 381 mm |
Temperature Range [Max] | 250 °F |
Lip Style | Internal |
Lip Material | Nitrile |
Pressure | 0 psi |
Case Construction | All Rubber w/Spring |
Lip Type | Split |
Seal Design | Assembled Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Inch/Metric | Metric |
Shaft Dia. | 330.2 mm |
Seal Application | General Purpose |
Construction | HS7 |
Weight | 3.161 LB |
EAN or UPC | 85311120876 |
