- Radial Shaft Seal
- 33 mm Shaft Diameter
- 59 mm Housing Bore Diameter
- 17 mm Width
description
- Dual lip design without inner cases.
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal / External |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 33 mm |
| Seal Application | Light Dirt Exclusion |
| Case Construction | Rubber Covered Steel Case |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | w/3.125" Flange |
| Lip Material | Polyacrylate |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Spring Material | Carbon Steel Garter |
| Construction | HMSA92 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 300 °F |
| Housing Bore Dia. | 59 mm |
| Seal Design | Assembled Design |
| Weight | 0.171 LB |
| EAN or UPC | 85311011969 |

