- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 378.129 mm Housing Bore Diameter
- 22.225 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Shaft Dia. | 330.2 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Housing Bore Dia. | 378.129 mm |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Weight | 5.371 LB |
| EAN or UPC | 85311120869 |

