- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 374.65 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Shaft Dia. | 330.2 mm |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Housing Bore Dia. | 374.65 mm |
| Pressure | 10 psi |
| Weight | 5.341 LB |
| EAN or UPC | 85311120845 |

