
- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 371.48 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Style | Internal |
Seal Design | Bonded Design |
Spring Material | Carbon Steel Garter |
Surface Speed [Nom] | 5,000 ft/min |
Lip Material | Nitrile |
Case Construction | Steel Case w/Inner Case |
Lip Type | Non-Split |
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 371.48 mm |
Pressure | 10 psi |
Shaft Dia. | 330.2 mm |
Construction | HDS1 |
Cover/Compensation Ring/Plate Required | No |
Seal Application | General Purpose |
Weight | 5.301 LB |
EAN or UPC | 85311120821 |
