- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 19.05 mm Width
| Housing Bore Dia. | 368.3 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 330.2 mm |
| Lip Type | Split |
| Weight | 2.908 LB |
| EAN or UPC | 85311388955 |
| Housing Bore Dia. | 368.3 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 330.2 mm |
| Lip Type | Split |
| Weight | 2.908 LB |
| EAN or UPC | 85311388955 |