
- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 19.05 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Lip Style | Internal |
Housing Bore Dia. | 368.3 mm |
Lip Type | Split |
Lip Material | Nitrile |
Inch/Metric | Metric |
Shaft Dia. | 330.2 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Cover/Compensation Ring/Plate Required | Yes |
Spring Material | Stainless Steel |
Seal Application | General Purpose |
Case Construction | All Rubber w/Spring |
Seal Design | Assembled Design |
Construction | HS8 |
Surface Speed [Nom] | 1,500 ft/min |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Weight | 2.908 LB |
EAN or UPC | 85311120784 |
