- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Shaft Dia. | 330.2 mm |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 368.3 mm |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Weight | 5.261 LB |
| EAN or UPC | 85311120746 |

