- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Temp Description | w/4 Adjustable Lugs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Construction | HDS3 |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 330.2 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 368.3 mm |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 5.261 LB |
| EAN or UPC | 85311120722 |

