- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 330.2 mm |
| Temp Description | w/4 Lugs |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 368.3 mm |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Weight | 5.261 LB |
| EAN or UPC | 85311120708 |

