- Radial Shaft Seal
- 330.2 mm Shaft Diameter
- 368.3 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 330.2 mm |
| Temp Description | w/4 Lugs |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 368.3 mm |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 5.261 LB |
| EAN or UPC | 85311120692 |

